Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Yellow, 5 ft. L
Mfr # FT10Y5
Zoro # G2450393
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Yellow
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT10Y5
- Zoro # G2450393
- UPC # 783585750309
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 60 in |
Channel Height | 1 1/4 in |
Width | 5 5/8 in |
Channel Width | 1 3/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 11/16 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 1 11/16 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Yellow |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | Yes |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 1 3/4 in, Width 5 5/8 in, Cable Protector Height 1 11/16 in, Load Capacity Not Rated, Length 60 in, Color Yellow, Material PVC, Max. Cable Dia. 1 1/4 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSCWW)
- LINEMASTER Cordset (SF-524-M)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- Hubbell Wiring Device-Kellems Cable Protectors