Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Yellow, 3 ft. L
Mfr # FT10Y3
Zoro # G2800926
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Yellow
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT10Y3
- Zoro # G2800926
- UPC # 783585750293
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 36 in |
Channel Height | 1 1/4 in |
Width | 5 5/8 in |
Channel Width | 1 3/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 11/16 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 11/16 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Yellow |
Material of Construction | PVC |
ADA Compliant | Yes |
Texture | Smooth |
Type | FloorTrak 10 |
Series | FloorTrak Floor cable Cover |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 1 3/4 in, Width 5 5/8 in, Cable Protector Height 1 11/16 in, Load Capacity Not Rated, Length 36 in, Color Yellow, Material PVC, Max. Cable Dia. 1 1/4 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- Hubbell Wiring Device-Kellems Cable Protectors