Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Yellow, 25 ft.L
Mfr # FT4Y25
Zoro # G2595022
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT4Y25
- Zoro # G2595022
- UPC # 783585492117
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 25 ft |
Channel Height | 3/4 in |
Width | 3 1/4 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 1/8 in |
Length (Straight Wireway) | 25 ft |
Overall Height | 1 1/8 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Yellow |
Material of Construction | PVC |
ADA Compliant | Yes |
Texture | Smooth |
Type | FloorTrak 4 |
Series | FloorTrak Floor cable Cover |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 1 1/4 in, Width 3 1/4 in, Cable Protector Height 1 1/8 in, Load Capacity Not Rated, Length 25 ft, Color Yellow, Material PVC, Max. Cable Dia. 3/4 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs8 (HRS8)
- Hubbell Wiring Device-Kellems Cable Protectors