Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Gray, 5 ft. L
Mfr # FT3GY5
Zoro # G0441822
original price:
$18.35
5% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Gray
- Max. Cable Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT3GY5
- Zoro # G0441822
- UPC # 783585337258
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 60 in |
Channel Height | 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 3/4 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Gray |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | Yes |
Type | FloorTrak 3 |
Series | FloorTrak Floor cable Cover |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 60 in, Color Gray, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Tinned Copper Wire - 400' (106040)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT10 Floor Cable Cover - Cable Cover - Black - 1 Pack (FT10BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- Hubbell Wiring Device-Kellems Cable Protectors