Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Gray, 10 ft. L
Mfr # FT2GY10
Zoro # G3048997
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Gray
- Max. Cable Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT2GY10
- Zoro # G3048997
- UPC # 783585337159
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 10 ft |
Channel Height | 5/16 in |
Width | 2 3/4 in |
Channel Width | 9/16 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 9/16 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 9/16 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Gray |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | Yes |
Type | FloorTrak 2 |
Series | FloorTrak Floor cable Cover |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 9/16 in, Width 2 3/4 in, Cable Protector Height 9/16 in, Load Capacity Not Rated, Length 10 ft, Color Gray, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS53FB)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT10 Floor Cable Cover - Cable Cover - Black - 1 Pack (FT10BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- Hubbell Wiring Device-Kellems Cable Protectors