Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Brown, 10 ft. L
Mfr # FT2BR10
Zoro # G1923171
original price:
$26.45
10% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Brown
- Max. Cable Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT2BR10
- Zoro # G1923171
- UPC # 783585337111
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 10 ft |
Channel Height | 5/16 in |
Width | 2 3/4 in |
Channel Width | 9/16 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 9/16 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 9/16 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Brown |
Material of Construction | PVC |
ADA Compliant | Yes |
Texture | Smooth |
Type | FloorTrak 2 |
Series | FloorTrak Floor cable Cover |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 9/16 in, Width 2 3/4 in, Cable Protector Height 9/16 in, Load Capacity Not Rated, Length 10 ft, Color Brown, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- Hubbell Wiring Device-Kellems Cable Protectors