Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Cable Protection End Caps, 2 Females, PK2
Mfr # HBLTRED5ECFB
Zoro # G0802006
product price: $163.80
/pk 2, $81.90/ea
Free Shipping & Returns
$163.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 10,500 lb @ 70 Degrees F, 6500 lb @ 120 Degrees F
- Number of Channels 5
- Color Yellow
- Channel Height 1 3/8 in
- Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTRED5ECFB
- Zoro # G0802006
- UPC # 783585174143
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 1 3/8 in |
Length | 5 3/4 in |
Width | 17 1/2 in |
Channel Width | 1 1/4 in |
Height | 2 in |
Dimensions | 5.75 in x 17.5 in x 1.95 in |
Details
Item | Modular Cable Protection Female End Cap |
Load Capacity | 10,500 lb @ 70 Degrees F, 6500 lb @ 120 Degrees F |
Number of Channels | 5 |
Color | Yellow |
Type | 5-Channel End Cap, Female |
Series | TredTrak Systems |
Description
Modular Cable Protection Female End Cap, Number of Channels 5, Channel Height 1 3/8 in, Channel Width 1 1/4 in, Load Capacity 10,500 lb @ 70 Degrees F, 6500 lb @ 120 Degrees F, Color Yellow, Height 2 in, Length 5 3/4 in, Width 17 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- BELL HUDSON Box Extnsn Rnd Gry 4.2H (5363-0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- Hubbell Wiring Device-Kellems Cable Protectors