Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cable Connector, PG21, Straight, Gray
Mfr # SECP21GA
Zoro # G2816974
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size PG21, Male
- Material Nylon
- Cord Dia. Range 0.45 in to 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP21GA
- Zoro # G2816974
- UPC # 783585018355
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG21, Male |
Cord Dia. Range | 0.45 in to 0.71 in |
Hub Trade Size | PG21 |
Length - Box to End of Connector | 1 7/8 in |
Min. Throat Dia. | 0.43" |
Length - External Strain Relief | No External Strain Relief |
Length | 1.89" |
Thread Size | PG21 |
Overall Length | 1 7/8 in |
Dimension C | .433 (11) |
Cord Diameter Range | .45"- .71" (11.4-17.9) |
Dimension G | 1.114" (28.3) |
Dimension D | .72" (18.3) |
Dimension A | 1.417" (36) |
Dimension B | .866" (22) |
Dimension E | 1.417" (36) |
Dimension F | 1.299" (33) |
Display Size | PG21 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.45 in to 0.71 in, Box Connection PG21, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- Hubbell Wiring Device-Kellems Cord Grips