Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cable Connector, PG16, Straight, Gray
Mfr # SECP16GA
Zoro # G0739654
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size PG16, Male
- Cord Dia. Range 0.23 in to 0.53 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP16GA
- Zoro # G0739654
- UPC # 783585018331
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG16, Male |
Cord Dia. Range | 0.23 in to 0.53 in |
Hub Trade Size | PG16 |
Length - Box to End of Connector | 1 11/16 in |
Length | 1.68" |
Min. Throat Dia. | 0.39" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | PG16 |
Overall Length | 1 11/16 in |
Dimension F | 1.063" (27) |
Dimension C | .394 (10) |
Cord Diameter Range | .23"-.53" (5.8-13.5) |
Dimension B | .827" (21) |
Dimension A | 1.378" (35) |
Dimension D | .55" (14) |
Dimension G | .886" (22.5) |
Dimension E | 1.181" (30) |
Display Size | PG16 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.23 in to 0.53 in, Box Connection PG16, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- Hubbell Wiring Device-Kellems Strain Relief Connector