Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cable Connector, PG16, Straight, Black
Mfr # SECP16BA
Zoro # G1415416
original price:
$2.75
9% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size PG16, Male
- Cord Dia. Range 0.23 in to 0.53 in
- Color Black
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP16BA
- Zoro # G1415416
- UPC # 783585018348
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | PG16, Male |
Cord Dia. Range | 0.23 in to 0.53 in |
Hub Trade Size | PG16 |
Length - Box to End of Connector | 1 11/16 in |
Length | 1.68" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.39" |
Overall Length | 1 11/16 in |
Thread Size | PG16 |
Dimension G | .886" (22.5) |
Dimension C | .394 (10) |
Dimension B | .827" (21) |
Dimension F | 1.063" (27) |
Dimension E | 1.181" (30) |
Dimension A | 1.378" (35) |
Dimension D | .55" (14) |
Cord Diameter Range | .23"-.53" (5.8-13.5) |
Display Size | PG16 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.23 in to 0.53 in, Box Connection PG16, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips