Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cable Connector, PG11, Straight, Gray
Mfr # SECP11GA
Zoro # G1007413
original price:
$2.55
6% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size PG11, Male
- Cord Dia. Range 0.23 in to 0.40 in
- Color Gray
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP11GA
- Zoro # G1007413
- UPC # 783585018270
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | PG11, Male |
Cord Dia. Range | 0.23 in to 0.40 in |
Hub Trade Size | PG11 |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.31" |
Length | 1.48" |
Thread Size | PG11 |
Overall Length | 1 1/2 in |
Dimension D | .40" (10.16) |
Dimension F | .866" (22) |
Dimension G | .732" (18.6) |
Dimension C | .315 (8) |
Dimension B | .709" (18) |
Dimension A | 1.181" (30) |
Cord Diameter Range | .23"- .40" (5.8-10.0) |
Dimension E | .984" (25) |
Display Size | PG11 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.23 in to 0.40 in, Box Connection PG11, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- SQUARE D Miniature Circuit Breaker, EJB Series 40A, 3 Pole, 277/480V AC (EJB34040)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- Hubbell Wiring Device-Kellems Cord Grips