Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cable Connector, PG11, Straight, Black
Mfr # SECP11BA
Zoro # G2156953
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size PG11, Male
- Cord Dia. Range 0.23 in to 0.40 in
- Color Black
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP11BA
- Zoro # G2156953
- UPC # 783585018294
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | PG11, Male |
Cord Dia. Range | 0.23 in to 0.40 in |
Hub Trade Size | PG11 |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.31" |
Length | 1.48" |
Thread Size | PG11 |
Overall Length | 1 1/2 in |
Dimension E | .984" (25) |
Dimension A | 1.181" (30) |
Cord Diameter Range | .23"- .40" (5.8-10.0) |
Dimension B | .709" (18) |
Dimension G | .732" (18.6) |
Dimension D | .40" (10.16) |
Dimension C | .315 (8) |
Dimension F | .866" (22) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.23 in to 0.40 in, Box Connection PG11, Male, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley Beam Intermediate Support (FS-6604 E/G)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1A487)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips