Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cable Connector, 3/4 In, Straight, Black
Mfr # SHC2037CR
Zoro # G1213213
original price:
$10.65
7% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.63 in to 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC2037CR
- Zoro # G1213213
- UPC # 783585451725
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.63 in to 0.75 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 1 5/8 in |
Min. Throat Dia. | 0.77" |
Length | 2.15" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 2 1/8 in |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F3 |
Thread Size | 3/4 in |
Dimension B | 1.60" (40.6) Ref. |
Dimension D | .77" (19.6) Throat Dia. |
Dimension C | .55" (14.0) |
Dimension A | 1.56" (39.6) Dia. |
Dimension E A/C | 1.44" (36.6) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Cord Diameter Range | .625"- .750" (15.8- 19.0) |
Dimension E A/F | 1.31" (33.3) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- Hubbell Wiring Device-Kellems Cord Grips