Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cable Connector, 1 In, Straight, Gray
Mfr # SEC100GA
Zoro # G1447896
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Nylon
- Cord Dia. Range 0.59 in to 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SEC100GA
- Zoro # G1447896
- UPC # 783585018195
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.59 in to 1.00 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 2 7/16 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.98" |
Length | 2.41" |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 2 7/16 in |
Dimension E | 1.850" (47) |
Dimension A | 1.654" (42) |
Dimension F | 1.654" (42) |
Dimension B | .984" (25) |
Dimension C | .984 (25) |
Cord Diameter Range | .59"- 1.00" (15-25.4) |
Dimension D | 1.00" (25.4) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.59 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 7/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- Hubbell Wiring Device-Kellems Cord Grips