Shop All Extension Cords
Hubbell Wiring Device-Kellems
Cable, 25 Ft, Marine/RV Television
Mfr # TV98
Zoro # G6613397
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 25 ft.
- Color Yellow
- Jacket Color Yellow
- Description/Special Features Moisture Resistance IP55
- OEM Brand Name Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # TV98
- Zoro # G6613397
- UPC # 783585905150
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft. |
Details
Color | Yellow |
Jacket Color | Yellow |
Item | Marine/RV Television Cable,25 Ft |
Description/Special Features | Moisture Resistance IP55 |
Item Type | Factory Terminated Devices |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Application | Ship-To-Shore Cables |
Material | Copper |
Performance | Environmental - Moisture Resistance - IP55 Suitability |
Voltage Rating | Telephone and TV Devices kV |
Wattage | CATV Signal Only |
Environmental Conditions | Indoor and Outdoor |
Current Rating | Telephone/CATV |
Jacket | PVC |
Description
Marine/RV Television Cable,25 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- SIGMA Sigma 14244 Gray 1 Gang Round Receptacle Vertical Cover (3459757)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- POWERZONE Cord Ext 12/3 Sjtow X 25Ft Yel (ORP511825)
- Hubbell Wiring Device-Kellems Extension Cords