Shop All Plug & Receptacle Parts
Hubbell Wiring Device-Kellems
Brass 1 In. Crown Plug
Mfr # S5013
Zoro # G7338003
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number S2625, S2725, S2730, S2755, SF2725
- Fits Brand Hubbell Wiring Device-Kellems
- Size 1" Thread Size
- Description Crown Plug, 1", Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S5013
- Zoro # G7338003
- UPC # 783585125404
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Size | 1" Thread Size |
Details
For Use With Mfr. Model Number | S2625, S2725, S2730, S2755, SF2725 |
Fits Brand | Hubbell Wiring Device-Kellems |
Item | Brass 1" Crown Plug |
Description | Crown Plug, 1", Brass |
Material | Brass |
Description
Brass 1 In Crown Plug, For Use With Mfr. Model Number S2725, S2755, S2730, S2625, SF2725, Fits Brand Hubbell Wiring Device-Kellems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- HUBBELL Cap, Enclosure (PC3430)
- NOBLES/TENNANT CHARGER PLUG - 50A GRAY, 6GA CONTACTS (130155)
- Hubbell Wiring Device-Kellems Plug & Receptacle Parts