Shop All Cable Trays
Hubbell Wiring Device-Kellems
Bracket Kit, For HCT252 Series, PK2
Mfr # HCTBK252
Zoro # G2888331
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coated Steel
- Length 1.3 in
- For Use With Series HCT252
- Material Steel
- Application Cable and Hose Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCTBK252
- Zoro # G2888331
- UPC # 783585343976
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 1.3 in |
Mounting Hole Diameter | 0.34 in |
Accessory Width | Female: 4.9 in; Male: 4.7 in |
For Carrier Outside Width | 5.36 in |
For Carrier Outside Height | 2.5 in |
Cavity Height | 1.75 in |
Accessory Height | 2.5 in |
Accessory Length | 1 ft |
Outside Width | Female: 4.9 in, Male: 4.7 in |
Cavity Width | 4.25 in |
Display Size | Standard Sized |
Description
Cable Tray Bracket Kit, Cavity Width 4.25 in, Cavity Height 1.75 in, Outside Width Female: 4.9 in, Male: 4.7 in, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Length 1.3 in, For Use With Series HCT252, Type Bracket Kit, Accessory Height 2.5 in, Accessory Length 1 ft, Accessory Material Plastic, Accessory Width Female: 4.9 in; Male: 4.7 in, Color Black, For Carrier Outside Height 2.5 in, For Carrier Outside Width 5.36 in, Max. Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- Hubbell Wiring Device-Kellems Cable Trays