Shop All Cable Trays
Hubbell Wiring Device-Kellems
Bracket Kit, For HCT163 Series, PK2
Mfr # HCTBK163
Zoro # G1208672
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coated Steel
- Length 1.3 in
- For Use With Series HCT163
- Material Steel
- Application Cable and Hose Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCTBK163
- Zoro # G1208672
- UPC # 783585343822
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 1.3 in |
Mounting Hole Diameter | 0.28 in |
Accessory Length | 1 ft |
Outside Width | Female: 3.5 in, Male: 3.4 in |
Cavity Width | 3.08 in |
For Carrier Outside Width | 3.7 in |
Accessory Width | Female: 3.6 in; Male: 3.4 in |
Accessory Height | 1.62 in |
Cavity Height | 1 in |
For Carrier Outside Height | 1.6 in |
Display Size | Standard Sized |
Description
Cable Tray Bracket Kit, Cavity Width 3.08 in, Cavity Height 1 in, Outside Width Female: 3.5 in, Male: 3.4 in, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Length 1.3 in, For Use With Series HCT163, Type Bracket Kit, Accessory Height 1.62 in, Accessory Length 1 ft, Accessory Material Plastic, Accessory Width Female: 3.6 in; Male: 3.4 in, Color Black, For Carrier Outside Height 1.6 in, For Carrier Outside Width 3.7 in, Max. Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOUQ230)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- RACO Compression Connector, 2" Conduit Size (2808)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- Hubbell Wiring Device-Kellems Cable Trays