Shop All Cable Trays
Hubbell Wiring Device-Kellems
Bracket Kit, For HCT162 Series, PK2
Mfr # HCTBK162
Zoro # G1048266
product price: $34.15
/pk 2, $17.08/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coated Steel
- Length 1.3 in
- For Use With Series HCT162
- Material Steel
- Application Cable and Hose Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCTBK162
- Zoro # G1048266
- UPC # 783585343815
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 1.3 in |
Mounting Hole Diameter | 0.28 in |
Accessory Height | 1.62 in |
Accessory Length | 1 ft |
Accessory Width | Female: 2.8 in; Male: 2.6 in |
Cavity Width | 2.28 in |
For Carrier Outside Height | 1.6 in |
Cavity Height | 1 in |
Outside Width | Female: 2.7 in, Male: 2.6 in |
For Carrier Outside Width | 2.91 in |
Display Size | Standard Sized |
Description
Cable Tray Bracket Kit, Cavity Width 2.28 in, Cavity Height 1 in, Outside Width Female: 2.7 in, Male: 2.6 in, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Length 1.3 in, For Use With Series HCT162, Type Bracket Kit, Accessory Height 1.62 in, Accessory Length 1 ft, Accessory Material Plastic, Accessory Width Female: 2.8 in; Male: 2.6 in, Color Black, For Carrier Outside Height 1.6 in, For Carrier Outside Width 2.91 in, Max. Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- Hubbell Wiring Device-Kellems Cable Trays