Shop All Cable Trays
Hubbell Wiring Device-Kellems
Bracket Kit, For HCT161 Series, PK2
Mfr # HCTBK161
Zoro # G0841671
original price:
$35.18
24% off
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Coated Steel
- Length 48 in
- For Use With Series HCT161
- Material Steel
- Application Cable and Hose Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCTBK161
- Zoro # G0841671
- UPC # 783585343808
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 48 in |
Mounting Hole Diameter | 0.28 in |
Accessory Width | Female: 2.0 in; Male: 1.8 in |
Accessory Height | 1.62 in |
Outside Width | Female: 2.0 in, Male: 1.8 in |
For Carrier Outside Width | 2.12 in |
Cavity Width | 1.5 in |
For Carrier Outside Height | 1.6 in |
Accessory Length | 1 ft |
Cavity Height | 1 in |
Display Size | Standard Sized |
Description
Cable Tray Bracket Kit, Cavity Width 1.5 in, Cavity Height 1 in, Outside Width Female: 2.0 in, Male: 1.8 in, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, For Use With Series HCT161, Type Bracket Kit, Accessory Height 1.62 in, Accessory Length 1 ft, Accessory Material Plastic, Accessory Width Female: 2.0 in; Male: 1.8 in, Color Black, For Carrier Outside Height 1.6 in, For Carrier Outside Width 2.12 in, Max. Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (496519XHQ)
- Hubbell Wiring Device-Kellems Cable Trays