Shop All Cable Trays
Hubbell Wiring Device-Kellems
Bracket Kit, For HCT101 Series, PK2
Mfr # HCTBK101
Zoro # G1931736
product price: $28.55
/pk 2, $14.28/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coated Steel
- Length 1.3 in
- For Use With Series HCT101
- Material Steel
- Application Cable and Hose Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HCTBK101
- Zoro # G1931736
- UPC # 783585343723
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 1.3 in |
Mounting Hole Diameter | 0.22 in |
Accessory Width | Female: 0.9 in; Male: 0.8 in |
Cavity Width | 0.59 in |
Accessory Height | 1 in |
For Carrier Outside Width | 1.03 in |
For Carrier Outside Height | 1 in |
Outside Width | Female: 0.9 in, Male: 0.8 in |
Accessory Length | 1 ft |
Cavity Height | 0.75 in |
Display Size | Standard Sized |
Description
Cable Tray Bracket Kit, Cavity Width 0.59 in, Cavity Height 0.75 in, Outside Width Female: 0.9 in, Male: 0.8 in, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Length 1.3 in, For Use With Series HCT101, Type Bracket Kit, Accessory Height 1 in, Accessory Length 1 ft, Accessory Material Plastic, Accessory Width Female: 0.9 in; Male: 0.8 in, Color Black, For Carrier Outside Height 1 in, For Carrier Outside Width 1.03 in, Max. Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Green (HS3-0188-100-GN)
- MIGHTY TIE Cable Ties, 14", UV Black, Light Heavy Duty, PK100 (MT141200C)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- Hubbell Wiring Device-Kellems Cable Trays