Shop All Wall Plates
Hubbell Wiring Device-Kellems
Blank Wall Plates, Number of Gangs: 2 Brass
Mfr # SB23
Zoro # G3158261
original price:
$26.17
17% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Box Mounted
- Number of Gang(s) 2-Gang
- Construction Stamped
- Material - Mounting Hardware Screw Mounting
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SB23
- Zoro # G3158261
- UPC # 883778200182
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
Item | Polished Brass 2 Gang Blank Plate |
Style | Box Mounted |
Number of Gang(s) | 2-Gang |
Construction | Stamped |
Material - Mounting Hardware | Screw Mounting |
Cutout | Blank Box |
Item Type | Screw Mount |
Industry Standard(s) | UL Listed |
Orientation | Vertical Mount |
Description
Polished Brass 2 Gang Blank Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- LEVITON Outlet Adapter Gray 15A (00274-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White (P43W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- Hubbell Wiring Device-Kellems Lighting Controls