Shop All Wall Plates
Hubbell Wiring Device-Kellems
Blank Module, ABS (Acrylonitrile butane styrene - Thermoplastic Polymer), Black
Mfr # IMB1BK
Zoro # G3512078
original price:
$6.14
10% off
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS (Acrylonitrile butane styrene - Thermoplastic Polymer)
- Type Blank
- Application Filler Module
- Construction Molded ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IMB1BK
- Zoro # G3512078
- UPC # 662620826875
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | 1-Unit |
Details
Item | Blank Module |
Color | Black |
Material | ABS (Acrylonitrile butane styrene - Thermoplastic Polymer) |
Type | Blank |
Application | Filler Module |
Construction | Molded ABS |
Cutout | iStation |
Item Type | iSTATION Module |
Material - Mounting Hardware | Snap |
Style | 1 Unit |
Orientation | Horizontal |
Description
Imb1Bk - Priced Per Pack Of 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- AIROTRONICS Current Sens Relay, 6 to 30A, Self Powered (HCSDC030A)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- Hubbell Wiring Device-Kellems Wall Plates