Shop All Wall Plates
Hubbell Wiring Device-Kellems
Blank Face Plate, Aluminum, Black
Mfr # SS2309BBKA
Zoro # G3158331
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Style Pedestal Plates
- Material - Mounting Hardware Mounts to Pedestal
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS2309BBKA
- Zoro # G3158331
- UPC # 783585329413
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized Product |
Details
Item | Blank Face Plate |
Color | Black |
Material | Aluminum |
Style | Pedestal Plates |
Material - Mounting Hardware | Mounts to Pedestal |
Industry Standard(s) | UL Listed |
Finish Type | Black |
Mounting Hardware | Included |
Knockouts | Blank |
Item Type | Above Floor Service Fittings |
Description
Blank Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (895P-BLK)
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- Hubbell Wiring Device-Kellems Wall Plates