Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Blank End, Ivory, Steel, Ends
Mfr # HBL4710BIV
Zoro # G2972557
$8.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4710BIV
- Zoro # G2972557
- UPC # 783585215662
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Width | 1 3/4 in |
Length | 1 1/4 in |
Length (Straight Wireway) | 1.31 in |
Length (In.) | 1.31 |
Overall Length | 1 1/4 in |
Width (In.) | 1.64 |
Height (In.) | 4.59 |
Overall Height | 4 1/2 in |
Overall Width | 1 3/4 in |
Details
Item | Blank End |
Fittings Sub-Category | End Fittings |
Color | Ivory |
For Use With | 4000 Raceways |
Material | Steel |
Features | For Closing Open End of HBL4750 Raceway: (2) 1/2 in Trade Size Knockouts |
Standards | CSA Certified, UL Compliant |
Material of Construction | Steel |
Series | 4000 |
Compatible with Product Type | 4000 Raceways |
Item Type | HBL4750 Series |
Type | End Fittings |
Style | Blank |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Blank End, Series 4000, Material Steel, Color Ivory, Compatible with Product Type 4000 Raceways, Features For Closing Open End of HBL4750 Raceway: (2) 1/2 in Trade Size Knockouts, Includes -, Overall Height 4 1/2 in, Overall Length 1 1/4 in, Overall Width 1 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- Hubbell Wiring Device-Kellems Raceway Fittings