Shop All Wall Plates
This Product is Discontinued
Hubbell Wiring Device-Kellems
Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Gray (Discontinued)
Mfr # NPJ13GY
Zoro # G2654084
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Finish Smooth
- Size Mid Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NPJ13GY
- Zoro # G2654084
- UPC # 883778107207
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Details
Item | Blank Box Mount Wall Plates and Box Cover |
Number of Gangs | 1 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description
Blank Box Mount Wall Plate, Color Gray, Material Nylon, Number of Gangs 1, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.