Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Base Units S1R6PTACEHNKL
Mfr # S1R6PTACEHNKL
Zoro # G100694984
product price: $895.70
/ea
Free Shipping & Returns
$895.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Finish Satin Nickel Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTACEHNKL
- Zoro # G100694984
- UPC # 783585443362
- Country of Origin United States
- Category Electrical Boxes
Details
Material | Assorted Materials |
Finish | Satin Nickel Plated Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 4) 20A 125V Receptacles, 1) ExtronMAAP, 1) Decorator Opening, 2) Keystone Openings, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- TEMPCO Wire, High Temperature (LDWR-1013)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- Hubbell Wiring Device-Kellems Electrical Boxes