Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Base Units S1PT4X4FITJ
Mfr # S1PT4X4FITJ
Zoro # G300702441
product price: $308.10
/ea
Free Shipping & Returns
$308.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.3 in
- Conduit Size 1/2 in, 3/4 in, 1 in
- Application - For Use On Carpet/Tile
- Industry Standard(s) cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT4X4FITJ
- Zoro # G300702441
- UPC # 783585373003
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.3 in |
Conduit Size | 1/2 in, 3/4 in, 1 in |
Details
Item | Poke Through Fitting With Box |
Box Type | Wiring Box |
Application - For Use On | Carpet/Tile |
Industry Standard(s) | cULus Listed |
Material - Mounting Hardware | Step-Down Installation |
Style | FRPT Fittings |
Knockouts | In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, Through Floor Fitting Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-15R, Brown (BRY5662)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- Hubbell Wiring Device-Kellems Electrical Boxes