Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Base Units S1PT4X4BRS3J
Mfr # S1PT4X4BRS3J
Zoro # G000702406
product price: $648.70
/ea
Free Shipping & Returns
$648.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.2 in
- Number of Inlets 4
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT4X4BRS3J
- Zoro # G000702406
- UPC # 783585347158
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.2 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Details
Item | Poke Through Box |
Box Type | Wiring Box |
Number of Inlets | 4 |
Color | Brass |
Style | FRPT - Complete Kits |
Material - Mounting Hardware | Step-Down Installation |
Application - For Use On | Carpet |
Knockouts | Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Finish Type | Brass |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, 4X4 Series, with Junction Box, Blackand Brass, With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP (CFBS1R4CUP)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- Hubbell Wiring Device-Kellems Electrical Boxes