Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Base Units S1PT4X4BLJ
Mfr # S1PT4X4BLJ
Zoro # G000702598
Free Shipping & Returns
$648.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.1 in
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Black
- Finish Type Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT4X4BLJ
- Zoro # G000702598
- UPC # 783585373041
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.1 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Details
Item | Poke Through Fitting With Box |
Box Type | Wiring Box |
Color | Black |
Finish Type | Black |
Item Type | 4" Fire-Rated Poke Through Component |
Material - Mounting Hardware | Step-Down Installation |
Application - For Use On | Carpet |
Number Of Outlets | (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings |
Knockouts | Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Style | FRPT - Complete Kits |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, 4X4 Series, with Junction Box, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- Hubbell Wiring Device-Kellems Electrical Boxes