Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Base, Ivory, Steel, Bases
Mfr # HBL4750B10IV
Zoro # G1326473
product price: $53.69
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$53.69
Free 30-Day Returns
Key Features
- Fittings Sub-Category Bases
- Color Ivory
- For Use With HBL4750
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4750B10IV
- Zoro # G1326473
- UPC # 783585216379
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 5/8 in |
Width | 4 3/4 in |
Length | 10 ft |
Length (Straight Wireway) | 10 ft |
Width (In.) | 4 3/4 in |
Height (In.) | 1 5/8 in |
Length (In.) | 10 ft |
Overall Height | 1 5/8 in |
Overall Length | 10 ft |
Overall Width | 4 3/4 in |
Details
Item | Base |
Fittings Sub-Category | Bases |
Color | Ivory |
For Use With | HBL4750 |
Material | Steel |
Standards | CSA Certified, UL |
Features | Adds and Changes, By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves |
Material of Construction | Steel |
Series | 4000 |
Type | Base Only |
Style | Single Channel |
Enclosure Type | NEMA 1 Rating |
Item Type | HBL4750 Series |
Description
Base, Series 4000, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 1 5/8 in, Length (In.) 10 ft, Width (In.) 4 3/4 in, For Use With HBL4750, Features Adds and Changes, By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 3A, 600V AC, Non-Indicating (SLC003)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- Hubbell Wiring Device-Kellems Raceways