Shop All Voice & Data Communication Cabinets
Hubbell Wiring Device-Kellems
AV Ceiling Enclosure, Recessed, Steel, Wht
Mfr # AVCE1H
Zoro # G2136434
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Ceiling Mount
- Load Rating Not Rated
- Height 23.5 in
- Width 8.18 in
- Depth 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # AVCE1H
- Zoro # G2136434
- UPC # 783585213019
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 23.5 in |
Width | 8.18 in |
Depth | 12.5 in |
Size | 2-Gang;4-Gang |
Overall Width | 25 1/4 in |
Overall Depth | 8 1/8 in |
Overall Height | 12 1/2 in |
Details
Item | AV Ceiling Enclosure |
Mounting Style | Ceiling Mount |
Load Rating | Not Rated |
Finish | Powder Coated |
Material | Steel |
Includes | (2) Duplex Receptacles 20 A, 2-Gang Back Box |
Product Type | Cabinet |
Type | Boxes |
Application - For Use On | Audio Video |
Series | Ceiling |
Overall Load Capacity | Not Rated |
Color | White |
Description
AV Ceiling Enclosure, Product Type Cabinet, Color White, Finish Powder Coated, Material Steel, Mounting Location Ceiling, Overall Height 12 1/2 in, Overall Width 25 1/4 in, Overall Depth 8 1/8 in, Overall Load Capacity Not Rated, Includes (2) Duplex Receptacles 20 A, 2-Gang Back Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- MONOPRICE Cat5e, Shielded Inline Coupler (7281)
- HALEX 12 Combo Coupling (91531)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- PRIME-LINE LOCK CABINET ZINC 5/8""KA (CCEP 9941KA)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- NVENT HOFFMAN Cable Manager, Vertical, 6in. H x 84in. L (DV6D7)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- Hubbell Wiring Device-Kellems Voice & Data Communication Cabinets