Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5362RFC1W
Mfr # HBL5362RFC1W
Zoro # G100622628
product price: $113.49
/ea
Free Shipping & Returns
$113.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Logic Load Control Receptacles
- Number Of Wires 3-Wire
- Style Wireless
- Connectivity Back Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362RFC1W
- Zoro # G100622628
- UPC # 783585401911
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Details
Color | White |
Application | Logic Load Control Receptacles |
Number Of Wires | 3-Wire |
Style | Wireless |
Connectivity | Back Wired |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Operating Temperature | 0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact) |
Current Rating | 20 A |
Dielectric Strength | Withstands 2,000V minimum |
Nema Rating | 5-20R |
Type | Split Circuit |
Series | Switched Receptacles |
Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 20 A |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Radio Frequency Controlled, Split Circuit, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- TEMPCO Temperature Control (TEC16008)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- Hubbell Wiring Device-Kellems Straight Blade Devices