Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5362LC2W
Mfr # HBL5362LC2W
Zoro # G600622425
product price: $82.42
/ea
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number Of Poles 2-Pole
- Wire Size #14 AWG to #10 AWG
- Number Of Wires 3-Wire
- Amperage Rating 20 A
- Dielectric Strength Withstands 2,000V minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362LC2W
- Zoro # G600622425
- UPC # 783585427775
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Dielectric Strength | Withstands 2,000V minimum |
Current / Amperage Rating | 20 A |
Style | Wired |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Connectivity | Back Wired |
Operating Temperature | 0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact) |
Series | Switched Receptacles |
Type | Fully Controlled |
Nema Rating | 5-20R |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Full Controlled, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation (76512.18.02)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- LEVITON Receptacle (5662)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles