Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5362LC2I
Mfr # HBL5362LC2I
Zoro # G800622508
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Application Logic Load Control Receptacles
- Display Size Standard Sized Product
- Number Of Poles 2-Pole
- Type Fully Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362LC2I
- Zoro # G800622508
- UPC # 783585427782
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Details
Color | Ivory |
Application | Logic Load Control Receptacles |
Number Of Poles | 2-Pole |
Type | Fully Controlled |
Voltage Rating Description | 125 V |
Operating Temperature | 0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact) |
Style | Wired |
Connectivity | Back Wired |
Dielectric Strength | Withstands 2,000V minimum |
Voltage Rating | 125 V |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Series | Switched Receptacles |
Nema Rating | 5-20R |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Full Controlled, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- AC WORKS 3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed (ASOUL1530R)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles