Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5362LC2BK
Mfr # HBL5362LC2BK
Zoro # G300622541
product price: $82.42
/ea
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Logic Load Control Receptacles
- Wire Size #14 AWG to #10 AWG
- Number Of Wires 3-Wire
- Type Fully Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362LC2BK
- Zoro # G300622541
- UPC # 783585427812
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Color | Black |
Application | Logic Load Control Receptacles |
Number Of Wires | 3-Wire |
Type | Fully Controlled |
Dielectric Strength | Withstands 2,000V minimum |
Current / Amperage Rating | 20 A |
Style | Wired |
Amperage Rating | 20 A |
Series | Switched Receptacles |
Number Of Poles | 2-Pole |
Operating Temperature | 0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact) |
Voltage Rating Description | 125 V |
Connectivity | Back Wired |
Voltage Rating | 125 V |
Nema Rating | 5-20R |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Full Controlled, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- DECORA Thermoplastic Cover 1G (04996-0GY)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Chrome, 15A Kit (RCT200CH)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- Hubbell Wiring Device-Kellems Straight Blade Devices