Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5362LC1GN
Mfr # HBL5362LC1GN
Zoro # G300622473
product price: $86.91
/ea
Free Shipping & Returns
$86.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Application Logic Load Control Receptacles
- Voltage Rating 125 V
- Voltage Rating Description 125 V
- Wire Size #14 AWG to #10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362LC1GN
- Zoro # G300622473
- UPC # 783585428437
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Color | Green |
Application | Logic Load Control Receptacles |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Type | Split Circuit |
Connectivity | Back Wired |
Dielectric Strength | Withstands 2,000V minimum |
Operating Temperature | 0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact) |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Style | Wired |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Series | Switched Receptacles |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator Duplex,Split Circuit, Industrial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, Light Almond (RR205LA)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- Hubbell Wiring Device-Kellems Straight Blade Devices