Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5262LC2BK
Mfr # HBL5262LC2BK
Zoro # G800622607
Free Shipping & Returns
$78.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 15 A
- Connectivity Back Wired
- Voltage Rating Description 125 V
- Number Of Wires 3-Wire
- Style Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5262LC2BK
- Zoro # G800622607
- UPC # 783585427751
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Details
Amperage Rating | 15 A |
Connectivity | Back Wired |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Style | Wired |
Voltage Rating | 125 V |
Series | Switched Receptacles |
Current / Amperage Rating | 15 A |
Operating Temperature | 0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact) |
Material - Mounting Hardware | Screw Mounting |
Current Rating | 15 A |
Nema Rating | 5-15R |
Number Of Poles | 2-Pole |
Dielectric Strength | Withstands 2,000V minimum |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Full Controlled, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Inlet, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320B)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP5362RTRA)
- Hubbell Wiring Device-Kellems Straight Blade Devices