Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Automatic Receptacle Control HBL5262LC1I
Mfr # HBL5262LC1I
Zoro # G400622465
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size #14 AWG to #10 AWG
- Material - Mounting Hardware Screw Mounting
- Series Switched Receptacles
- Dielectric Strength Withstands 2,000V minimum
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5262LC1I
- Zoro # G400622465
- UPC # 783585427607
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Material - Mounting Hardware | Screw Mounting |
Series | Switched Receptacles |
Dielectric Strength | Withstands 2,000V minimum |
Voltage Rating Description | 125 V |
Operating Temperature | 0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact) |
Current Rating | 15 A |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Amperage Rating | 15 A |
Nema Rating | 5-15R |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 15 A |
Style | Wired |
Connectivity | Back Wired |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Split Circuit, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Inlet, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320B)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Weather and Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray (RR151GYWRTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- Hubbell Wiring Device-Kellems Straight Blade Devices