Shop All Wall Switches
This Product is Discontinued
Hubbell Wiring Device-Kellems
Automatic Receptacle Control DSM30W1P (Discontinued)
Mfr # DSM30W1P
Zoro # G000702192
This Product is Discontinued
Key Features
- Color White
- Type Low Voltage
- Style 1 Button
- Series Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSM30W1P
- Zoro # G000702192
- UPC # 783585427515
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Low Voltage |
Style | 1 Button |
Series | Switches |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, DecoratorRocker Switch, Single Pole, Momentary Contact, 100mA 30V DC, With LED,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.