Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Aluminum 1-1/2In. Flush Plug
Mfr # SA5007
Zoro # G0574686
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 1 1/2" Thread Size
- Accessory Type Flush Plugs
- Description Flush Plug, 1 1/2", Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SA5007
- Zoro # G0574686
- UPC # 783585133805
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Size | 1 1/2" Thread Size |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Accessory Type | Flush Plugs |
Description | Flush Plug, 1 1/2", Aluminum |
Description
Aluminum 1-1/2In. Flush Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- Hubbell Wiring Device-Kellems Electrical Box Covers