Shop All Aluminum Service Poles
Hubbell Wiring Device-Kellems
Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W
Mfr # HBLPP15AAL
Zoro # G2477903
product price: $549.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Material Metallic
- Color Clear
- Length 15 ft 2 in
- Depth 2 1/8 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPP15AAL
- Zoro # G2477903
- UPC # 783585319414
- Country of Origin United States
- Category Aluminum Service Poles
Dimensions
Length | 15 ft 2 in |
Depth | 2 1/8 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 15 ft 2 in |
W X H | 2 1/8 in W x 2 1/8 in H |
Wire Size | #12 AWG Stranded Copper |
Height | 182 in |
Description
Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (6) 5-20R, Number of Knockouts 2, Material Aluminum, Channel 2, Length 15 ft 2 in, Color Clear, Finish Anodized, Includes (2) 20A 125V Duplex Receptacles, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 125A, 3 Poles (LV426965)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPPOA)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10SA)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, 2.13"W, Includes Divider (HBLPPO15A)
- WIREMOLD Service Pole, 2-5/16in., Aluminum (AMDTP-4)
- Hubbell Wiring Device-Kellems Aluminum Service Poles