Shop All Aluminum Service Poles
Hubbell Wiring Device-Kellems
Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W
Mfr # HBLPP12AAL
Zoro # G3326845
product price: $402.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Material Metallic
- Color Clear
- Length 12 ft 2 in
- Depth 2 1/8 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPP12AAL
- Zoro # G3326845
- UPC # 783585319421
- Country of Origin United States
- Category Aluminum Service Poles
Dimensions
Length | 12 ft 2 in |
Depth | 2 1/8 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 12 ft 2 in |
W X H | 2 1/8 in W x 2 1/8 in H |
Wire Size | #12 AWG Stranded Copper |
Height | 146 in |
Description
Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (6) 5-20R, Number of Knockouts 2, Material Aluminum, Channel 2, Length 12 ft 2 in, Color Clear, Finish Anodized, Includes (2) 20A 125V Duplex Receptacles, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO12AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider (HBLPPO15AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPP12AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Clear, 10ft. 2"L, 2.13"W (HBLPPOAAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15AAL)
- Hubbell Wiring Device-Kellems Aluminum Service Poles