Shop All Aluminum Service Poles
Hubbell Wiring Device-Kellems
Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W
Mfr # HBLPP10SA
Zoro # G7062833
product price: $475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Material Metallic
- Color Gray
- Length 10 ft 2 in
- Depth 2 1/8 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPP10SA
- Zoro # G7062833
- UPC # 783585318318
- Country of Origin United States
- Category Aluminum Service Poles
Dimensions
Length | 10 ft 2 in |
Depth | 2 1/8 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 10 ft 2 in |
W X H | 2 1/8 in W x 2 1/8 in H |
Wire Size | #12 AWG Stranded Copper |
Height | 122 in |
Description
Service Pole, Total Number of Outlets 6, Data Communication Outlets 0, NEMA Outlets (6) 5-20R, Number of Knockouts 1, Material Aluminum, Channel 2, Length 10 ft 2 in, Color Gray, Finish Painted, Includes (2) Orange Isolated Ground 20A 125V Duplex Receptacles, Isolated Ground Surge Suppression 20A 125V Duplex Receptacle, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO12AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO15AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10IGAI)
- Hubbell Wiring Device-Kellems Aluminum Service Poles