Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Accesstrak Kit
Mfr # HBLAT5KITA
Zoro # G2556111
product price: $1,751.10
/ea
Free Shipping & Returns
$1,751.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb @ 70 Degrees F, 8,000 lb @ 120 Degrees F
- Number of Channels 5
- Color Blue/Gray
- Max. Cable Dia. 1 3/8 in
- Channel Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLAT5KITA
- Zoro # G2556111
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Channel Height | 1 3/8 in |
Length | 41 1/8 in |
Width | 42 7/8 in |
Channel Width | 1 3/8 in |
Height | 4 in |
Details
Item | 5 Channel Kit |
Load Capacity | 10,000 lb @ 70 Degrees F, 8,000 lb @ 120 Degrees F |
Number of Channels | 5 |
Color | Blue/Gray |
Standards | ADA Compliant |
ADA Compliant | Yes |
Type | 5-Channel Trak |
Description
5 Channel Kit, Number of Channels 5, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 10,000 lb @ 70 Degrees F, 8,000 lb @ 120 Degrees F, Color Blue/Gray, Max. Cable Dia. 1 3/8 in, Height 4 in, Length 41 1/8 in, Width 42 7/8 in, Standards ADA Compliant, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Yellow (CR-RPS-PP4-YL)
- Hubbell Wiring Device-Kellems Cable Protectors