Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
Access Port, Power And Data, NEMA 4X
Mfr # PR4X205EB
Zoro # G0975502
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 5.08 in
- Number of Ports 2
- Cable Type Panel-Safe(TM), Power And Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PR4X205EB
- Zoro # G0975502
- UPC # 783585524818
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.08 in |
Width | 3.4 in |
Depth | 3.2 |
Length (Straight Wireway) | 5.08 in |
Height | 5.3 in |
Overall Depth | 3 1/4 in |
Overall Height | 5 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 3/8 in |
Description
Access Port, Product Type Wall Plate and Jack, Wallplate Type Ethernet, Color Gray, NEMA Enclosure Rating 4X, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category 5e, Material Plastic, Features Industrial Connectivity, Includes Gasket, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 3 1/4 in, Overall Height 5 1/4 in, Overall Width 3 3/8 in, Standards CSA Certified, NFPA 70E Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 15A MEDIA OUTLET TR, WHITE (RJ650WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates