Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Abandonment Plate, 3", Gray
Mfr # AP2GY
Zoro # G100701781
$60.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Flush Cover
- Width 0.40 in
- Finish Gray
- Application For Carpet/Tile application
- Construction Fabricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # AP2GY
- Zoro # G100701781
- UPC # 783585882178
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 0.40 in |
Display Size | Standard Sized Product |
Details
Item | Abandonment Plate |
Cover Type | Flush Cover |
Finish | Gray |
Application | For Carpet/Tile application |
Construction | Fabricated |
Application - For Use On | Carpet/Tile |
Finish Type | Gray |
Accessory Type | Abandonment Plates |
Style | Accessories |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Knockouts | Blank |
Material - Mounting Hardware | Mounting Hardware Included |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series, Abandonment Plate, 3", Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- LEVITON Wallplate Recept 2G Alum (83026)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- Hubbell Wiring Device-Kellems Electrical Box Covers