Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
60A Pin & Sleeve Locking Receptacle 3P 4W 600VAC
Mfr # HBL460RS2WR
Zoro # G3161606
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V DC/600V AC
- Amps 60A
- Number of Poles 2 Pole
- Phase Single/Three
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL460RS2WR
- Zoro # G3161606
- UPC # 783585012452
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #6 To #4 AWG copper wire only |
Display Size | Standard Sized Product |
Description
Recipticale 4 Wire 3 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (JTD17.5)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30R, Nylon face, back and side wire (HBL2660)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- Hubbell Wiring Device-Kellems Locking Receptacles