Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
60 Amp 125V Black, Male Panel Mount, Ring Terminal Stage Pin Device
Mfr # HBL60SPMRRT
Zoro # G800701562
$58.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Thermoplastic
- Type Panel Mount
- Amps - Plugs and Receptacles 60 A
- Voltage 125V
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL60SPMRRT
- Zoro # G800701562
- UPC # 783585578385
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Thermoplastic |
Type | Panel Mount |
Amps - Plugs and Receptacles | 60 A |
Voltage | 125V |
Color - Plugs and Receptacles | Black |
Color | Black |
Use With | Stage and Studio Lighting and Power Distribution |
Application | Stage and Studio Lighting and Power Distribution |
Terminal Type | Ring Terminal |
Mounting Type | Male Panel Mount (Inlet) |
Style | Ring Terminal |
Industry Standard(s) | UL Listed CSA ESTA |
Voltage Rating Description | 125 V |
Termination Type | Ring Terminal |
Amperage Rating | 60 A |
Contact | Brass |
Material - Body | Thermoplastic |
Current / Amperage Rating | 60 A |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Male Receptacle, 60A,Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Receptacle - Alder (01450002AL1)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-38075 INLET (63-38075)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices