Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
60 Amp 125V Black, Female Inline, Double Set Screw Stage Pin Device
Mfr # HBL60SPF
Zoro # G200701643
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Thermoplastic
- Type Female Inline
- Voltage 125V
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL60SPF
- Zoro # G200701643
- UPC # 783585578330
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Thermoplastic |
Type | Female Inline |
Voltage | 125V |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Black |
Color | Black |
Use With | Stage and Studio Lighting and Power Distribution |
Application | Stage and Studio Lighting and Power Distribution |
Terminal Type | Double Set Screw |
Style | Double Set Screw |
Termination Type | Double Set Screw |
Amperage Rating | 60 A |
Voltage Rating Description | 125 V |
Industry Standard(s) | UL Listed CSA ESTA |
Mounting Type | Female Inline |
Contact | Brass |
Material - Body | Thermoplastic |
Current / Amperage Rating | 60 A |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, In-Line Female, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- RACO Electrical Box, 11.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (650)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles